Conduit Hanger with Bolt, Stainless Steel, 1"

Item #: 0782894

Cat #: S61000MH00

UPC: 847656002978

$ 5.37 EA
Company wide:
88 in stock
Documents & Guides
1" Conduit Hanger with 1/4" mounting hole, Stainless Steel.

Overview

1" Conduit Hanger with 1/4" mounting hole, Stainless Steel.
Also known as: 847656002978, S61000MH00, CLBS61000MH00, Stainless Minerallac Strap

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel