Wall Mount Cabinet, Window Door, 24"H x 24"W x 25"D

Item #: 0781466

Cat #: EWMW242425

UPC: 783510178581

$ 1178.85 EA
Company wide:
7 in stock
Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged

Overview

Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged

Wall Mount Cabinet, Accessplus II, Window Door, 12RMU, Black, 23.62 x 23.62 x 25.09 Inch, Double Hinged

Also known as: 783510178581, EWMW242425, HOFEWMW242425, Double-swing wall rack

Features & Benefits

  • Double-hinged for easy equipment access; center section provides 19-in. rack mounting per EIA universal spacing and is accessed through the front door or swing the center section away from the wall section for rear access
  • Front door has either a solid steel or hardened, tinted safety-glass window door for superior scratch resistance
  • Center section easily removed from rear section; tool-less one person installation possible
  • Self-grounding, plated steel rack angles fully adjustable within center section
  • Wall section provides cable entry and cable management with knockouts or gland plates
  • Gland plate model provides easy retrofit and fast installation and allows for pre-terminated cables or pre-wired patch panels; no need to re-terminate and test
  • Self-locking center-to-wall section latches in two locations
  • Front access to all latches (no exposed side latches); cabinet can be installed tightly in corners
  • Vented sides provide cross flow ventilation to improve heat dissipation
  • Vertical cable manager included in 28-in.-wide models

Specifications

Size: 12RMU
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Mounting: Wall
Height: 23.620 in
Width: 23.620 in
Depth: 25.090 in
Special Program: Hoffman On Demand
Size: 12RMU
Color: Black
Mounting: Wall
Width: 23.620 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 23.620 in
Depth: 25.090 in