360° Occupancy Sensor, Ceiling Mount

Item #: 0781300

Cat #: CMR 6

UPC: 745975808267

$ 78.52 EA
Company wide:
13 in stock
Occupancy Sensor, 120/277/347V, 800/1200/1500W, 360° Coverage, Ceiling Mount, Passive Infrared Technology, Color: White.

Overview

Occupancy Sensor, 120/277/347V, 800/1200/1500W, 360° Coverage, Ceiling Mount, Passive Infrared Technology, Color: White.
Also known as: 745975808267, CMR 6, SESCMR6

Specifications

Wattage: 1500, 1200, 800
Volts AC: 347
Color: White
Diameter: 4.550 in
Angle: 360°
Volts AC Range: 120 - 277
Wattage: 1500, 1200, 800
Color: White
Angle: 360°
Volts AC: 347
Diameter: 4.550 in
Volts AC Range: 120 - 277