Arc Flash/Shock Hazard Label

Item #: 0779492

Cat #: 101950

UPC: 754473008895

$ 18.69 EA
Company wide:
9 in stock
Documents & Guides
Arc Flash and Shock Hazard Label, Legend: "Warning - Arc Flash and Shock Hazard, Appropriate PPE Required, Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment Failure to Comply May Result in Injury or Death!", Dimensio

Overview

Arc Flash and Shock Hazard Label, Legend: "Warning - Arc Flash and Shock Hazard, Appropriate PPE Required, Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment Failure to Comply May Result in Injury or Death!", Dimensio

B-302 is an indoor/outdoor high performance pressure sensitive safety sign and is surface printed polyester with a polyester overlaminate. Weathers up to 8 years outdoors, even longer indoors and withstands wide temperature variations (up to 230 deg F).

Also known as: 754473008895, 101950, BRA101950, stickers

Specifications

Width: 3 1/2 in
Color: White
Length: 5 in
Width: 3 1/2 in
Length: 5 in
Color: White