6" LED Housing, IC Air-Tite

Item #: 0779277

Cat #: H750RICAT

UPC: 623961052248

$ 20.33 EA
Company wide:
583 in stock
Documents & Guides
6 Inch LED Housing, IC Air-Tite, Remodel, For Listed Halo LED Modules

Overview

6 Inch LED Housing, IC Air-Tite, Remodel, For Listed Halo LED Modules

The H750RICAT is a LED remodel housing to be used with compatible Halo LED modules and trims. The H750RICAT is designed for remodel applications in insulated ceilings and can be in direct contact with ceiling insulation*. The Air-Tite™ housing design restricts airfl ow between conditioned spaces and unconditioned areas. The H750RICAT LED connector system provides high effi cacy code compliance when used with compatible Halo LED lighting systems.

Also known as: 623961052248, H750RICAT, HALH750RICAT, Old work can, Cut in can, Cut-in can, ceiling hole light, mcgillicuddy

Specifications

Volts AC: 120
Length: 6 in , 14.750 in
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Length: 6 in , 14.750 in
Light Technology: LED