Vent Adapter, 3"-4"

Item #: 0776370

Cat #: 235

UPC: 039899002352

$ 3.15 EA
Company wide:
74 in stock
Documents & Guides
Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.

Overview

Vent Adapter, Diameter: 3" to 4", Material: Plastic, Color: Black.
Also known as: 039899002352, 235, LMB235

Specifications

Diameter: 3 in, 4 in
Type: Transition Fitting
Material: Plastic
Color: White
Diameter: 3 in, 4 in
Material: Plastic
Type: Transition Fitting
Color: White