Ducting, Wall Vent, 4"

Item #: 0776361

Cat #: 224W

UPC: 039899802242

$ 8.90 EA
Company wide:
40 in stock
Documents & Guides
Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.

Overview

Hood Vent, 4 Inch, Material: Plastic, Color: White, Includes: Tail Pipe, Removable Screen, Trim Plate.
Also known as: 039899802242, 224W, LMB224WB

Specifications

Width: 4 in
Material: Plastic
Color: White
Diameter: 4 in
Width: 4 in
Color: White
Material: Plastic
Diameter: 4 in