General Purpose Relay, 8 Pin, DPDT, 12V DC

Item #: 0772706

Cat #: 1SVR 405 621 R4100

UPC: 013614498446

$ 26.94 EA
Company wide:
6 in stock
General Purpose Relay, 12V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 12V DC Coil, DPDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 8 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Interface and Converter Products Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level

Also known as: 013614498446, 1SVR 405 621 R4100, ABB1SVR405621R4100, Ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Amps: 10
Volts DC Control: 12
Mounting: Socket
Base: 8-Pin
Type: General Purpose Relay, DPDT
Amps: 10
Mounting: Socket
Poles: 2
Volts DC Control: 12
Base: 8-Pin