Lev-Lok Wiring Module, 2-Pole Right Angle, 20A, White

Item #: 0765229

Cat #: MSTWL-A

UPC: 078477427248

$ 6.05 EA
Company wide:
724 in stock
Documents & Guides
20 Amp, 125 Volt, 2P, 3W, Right Angle Wiring Module for Lev-Lok Receptacles, 6" THHN #12 AWG Stranded Wire Leads - White

Overview

20 Amp, 125 Volt, 2P, 3W, Right Angle Wiring Module for Lev-Lok Receptacles, 6" THHN #12 AWG Stranded Wire Leads - White

20-Amp, 125-Volt, Right Angle Wiring Module For Lev-Lok Receptacles, Almond

Also known as: 078477427248, MSTWL-A, LEVMSTWLA

Specifications

Material: Polycarbonate
Volts AC: 120
Amps: 20
Color: White
Material: Polycarbonate
Amps: 20
Volts AC: 120
Color: White