Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Black 1'

Item #: 0762542

Cat #: C6-115BK-1FB

UPC: 763474163977

$ 2.75 EA
Company wide:
26 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 1 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 1 ft.
Also known as: 763474163977, C6-115BK-1FB, SIGC6115BK1FB

Specifications

Length: 1 ft
Gauge: 23 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 1 ft
Material: Copper
Color: Black
Gauge: 23 AWG
Conductors: 4 Pair