Fuse, 40 Amp, Class T, Very-Fast-Acting, Current-Limiting, 600V

Item #: 0760637

Cat #: JJS-40

UPC: 051712628402

$ 60.35 EA
Company wide:
29 in stock
Documents & Guides
Fuse, 40 Amp, Class T, Very-Fast-Acting, Current-Limiting, 600 Volt, T-Tron

Overview

Fuse, 40 Amp, Class T, Very-Fast-Acting, Current-Limiting, 600 Volt, T-Tron

The Bussmann Limitron™ fast-acting, current-limiting fuses feature a small footprint that allows for a more efficient use of the available space, along with a 200 kA interrupting rating that provides high ratings at all circuit locations.

Also known as: 051712628402, JJS-40, BUSJJS40

Specifications

Class: T
Amps: 40
Volts AC: 600
Speed: Very Fast Acting
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Class: T
Volts AC: 600
Mounting: Cartridge
Amps: 40
Speed: Very Fast Acting
Interrupt Rating AC: 200 kA