15A, 120V Comb. Decora Rocker (2) Switch, 3-Way, White

Item #: 0075645

Cat #: 5643-W

UPC: 078477516881

$ 42.43 EA
Company wide:
101 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

15 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Also known as: 078477516881, 5643-W, LEV5643W

Specifications

Type: 3-Way, 2 Device
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: 3-Way, 2 Device
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15