MC Cable Connector, 2", (3) End Stops, Zinc Die Cast

Item #: 0755909

Cat #: 8415

UPC: 018997005830

$ 20.13 EA
Company wide:
207 in stock
Documents & Guides
2 inch, Screw-On Insulated Throat Zinc Die-Cast Connector with Endstops - For MCCable Range 1.70 to 2.20.

Overview

2 inch, Screw-On Insulated Throat Zinc Die-Cast Connector with Endstops - For MCCable Range 1.70 to 2.20.

Save time and money! Arlington’s new, low cost MC cable fittings in a variety of sizes, are super-convenient and cost-effective. Each fitting has a built-in end stop, but also comes with additional end stop bushings that accommodate different size cable bundles. ONE trade size fits several cable sizes! If required, using an end stop bushing is fast and easy. There’s no need to remove the strap. Just loosen the screws and insert the bushing that works the best with the cables you’re installing in dry locations. Our zinc diecast MC cable fittings cost much less than steel or malleable iron fittings – and reduce inventory.

Also known as: 018997005830, 8415, ARL8415

Specifications

Diameter: 2 in
Diameter: 2 in