
Manual Motor Switch, 40A, 600VAC, Toggle Style, 2P, Black
Item #: 0755019
Cat #: MS402-DS
UPC: 078477374191
$ 78.78 EA
Company wide:
30
in stock
Documents & Guides
40 Amp, 600V, Double-Pole, Single Phase AC Motor Starting Switch, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black & Side Wiring, - Black
Overview
40 Amp, 600V, Double-Pole, Single Phase AC Motor Starting Switch, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black & Side Wiring, - Black
40 Amp, 600 Volt, Double-Pole, Single Phase AC Motor Starter, Suitable as Motor Disconnect, Toggle, Industrial Grade, Non-Grounding, Black
Also known as: 078477374191, MS402-DS, LEVMS402DS
Specifications
| Horsepower: | 10, 5, 15, 2 |
| Poles: | 2 |
| Type: | Manual Starter, Toggle |
| Mounting: | Box |
| Phase: | 1 |
| Color: | Black |
| Amps: | 40 |
| Volts AC: | 600 |
| Horsepower: | 10, 5, 15, 2 |
| Type: | Manual Starter, Toggle |
| Phase: | 1 |
| Amps: | 40 |
| Poles: | 2 |
| Mounting: | Box |
| Color: | Black |
| Volts AC: | 600 |