Pocket Cable Stripper

Item #: 0754889

Cat #: 1903

UPC: 783310126799

$ 137.34 EA
Company wide:
104 in stock
Documents & Guides
Pocket Cable Stripper, 90° Blade Rotation, Capacity: 8 AWG - 1250 kcmil THHN, 3/4" to 1-1/2" Diameter Cable

Overview

Pocket Cable Stripper, 90° Blade Rotation, Capacity: 8 AWG - 1250 kcmil THHN, 3/4" to 1-1/2" Diameter Cable

Triple action stripping - rotary, linear, and spiral - Window stripping is accomplished by combining 2 rotary cuts with a spiral cut in between them Eliminates Cable Scoring. Blade height is adjustable to precisely match insulation thickness Interchangeable cable guides for small and large cable diameters Hook on the cable guide is used to start jacket removal without the need to use a screwdriver or pliers Replacement blade storage pocket in the base of the tool Long life, high-carbon steel blade Ergonomic handle shape Suitable for most jacket materials

Also known as: 783310126799, 1903, GRE1903

Specifications

Gauge: 8 AWG
Gauge: 8 AWG