Master Roof Universal Flashing, Pipe Diameter 1/4 - 2", EPDM Rubber/Aluminum Alloy

Item #: 0752579

Cat #: G14050

UPC: 038753140506

$ 43.58 EA
Company wide:
254 in stock
Documents & Guides
Master Roof Universal Flashing, Pipe Diameter 1/4 - 2 Inch, Length 4-1/2 Inch, Width 4-1/2 Inch, EPDM Rubber With Aluminum Alloy Rim

Overview

Master Roof Universal Flashing, Pipe Diameter 1/4 - 2 Inch, Length 4-1/2 Inch, Width 4-1/2 Inch, EPDM Rubber With Aluminum Alloy Rim

This versatile universal flashing is designed to deliver a fast, dependable seal across a wide variety of corrugated roofing materials, including asphalt, plastic, tile, rubber, and metal (not intended for hot-mopped or built-up roofs). A self-sealing Step-Cone boot made from premium-grade E.P.D.M. provides outstanding durability and long-term resistance to ozone and UV exposure, helping it stand up to harsh weather year after year. The flexible aluminum-alloy rim conforms easily for a secure, form-fitting installation and offers excellent corrosion resistance, making it especially effective on ribbed metal roofs.

Built to maintain a permanent, weathertight seal, it remains reliable through expansion and contraction, vibration, and extreme conditions such as ice, snow, and hail. Installation is quick and straightforward—typically completed in about 10 minutes—and the flashing can be easily trimmed with a sharp knife or scissors to match a broad range of pipe diameters. Ideal for roof and wall penetrations alike, it helps create an airtight, watertight barrier from either the inside or outside, sliding smoothly over the vent pipe and conforming to virtually any roof pitch.

Also known as: 038753140506, G14050, MORG14050

Features & Benefits

  • Universal flashing can be used with any type of corrugated roofing material, ie: asphalt, plastic, tile, rubber, metal, etc. (not for hot mopped or built-up roofs)
  • Flexible Aluminum Alloy rim assures universal flashing form fits and has corrosion resistance - excellent for ribbed metal roofs
  • Self-sealing Step-Cone boot made of premium grade E.P.D.M., which gives it maximum resistance to weathering due to ozone & UV light
  • Provides a Permanent Seal that is unaffected by expansion/contraction, vibration, ice, snow, hailstones, etc.
  • Excellent for wall penetrations - weathertight and airtight, inside or outside
  • Installs in about 10 minutes
  • Easily customized with sharp knife/scissors to accommodate a broad range of diameters
  • Slides over vent pipe & conforms to any roof pitch

Specifications

Material: Rubber
Diameter Range: 1/4 - 2 in
Material: Rubber
Diameter Range: 1/4 - 2 in