Plastic Safe Lubricant - 11oz Aerosol Spray Can

Item #: 0074854

Cat #: 02005

UPC: 078254020051

$ 16.07 EA
Company wide:
168 in stock
Documents & Guides
Plastic Safe Lubricant, 2-26. Application: Penetrant, Corrosion Inhibitor, Includes: (1) 11 oz Aerosol Spray Can

Overview

Plastic Safe Lubricant, 2-26. Application: Penetrant, Corrosion Inhibitor, Includes: (1) 11 oz Aerosol Spray Can

Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.

Also known as: 078254020051, 02005, CRC02005

Specifications

Type: Lubricant
Size: 11 oz
Type: Lubricant
Size: 11 oz