Fluorescent Lampholder, Pedestal Base

Item #: 0747803

Cat #: 13464-W

UPC: 078477219904

$ 8.50 EA
Company wide:
704 in stock
Documents & Guides
Fluorescent Lampholder, High-Output Base, Pedestal, 660W-600V, Recessed Contact, Plunger, White

Overview

Fluorescent Lampholder, High-Output Base, Pedestal, 660W-600V, Recessed Contact, Plunger, White

Fluorescent Lampholder, Pedestal Base With 20GA Side Grooves, 200 Bulk Pack

Also known as: 078477219904, 13464-W, LEV13464W, Tombstone, FA8

Specifications

Wattage: 660
Color: White
Volts AC: 600
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 660
Volts AC: 600
Base: 1-Pin (Fa8)
Color: White
Light Technology: Fluorescent