48" 1000/750W 240/208V Baseboard White, *Cadet Part # 09954*

Item #: 0074744

Cat #: 4F1000W

UPC: 027418099549

$ 73.79 EA
Company wide:
266 in stock
Documents & Guides
48 Inch, Electric Baseboard Heater, 240V/1000W, 208V/750W, Color: White. *Cadet Part # 09954*

Overview

48 Inch, Electric Baseboard Heater, 240V/1000W, 208V/750W, Color: White. *Cadet Part # 09954*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards.

Also known as: 027418099549, 4F1000W, CDT4F1000W

Specifications

Wattage: 750, 1000
Type: Heater, Baseboard
Color: White
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Wattage: 750, 1000
Color: White
Length: 48 in
Type: Heater, Baseboard
Volts AC: 240, 208
Mounting: Wall