Horizontal Cable Manager, 2-Sided, 19" Wide, 4.96'' Deep, Black

Item #: 0747039

Cat #: 30139-719

UPC: 703957239485

$ 87.59 EA
Company wide:
15 in stock
Documents & Guides
Horizontal Cable Manager, 2-Sided, 19" Wide, 4.96'' Deep, Black

Overview

Horizontal Cable Manager, 2-Sided, 19" Wide, 4.96'' Deep, Black
Also known as: 703957239485, 30139-719, CPI30139719

Specifications

Color: Black
Width: 19 in
Color: Black
Width: 19 in