20A WR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 0744685

Cat #: WBR20-W

UPC: 078477395950

$ 20.03 EA
Company wide:
109 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, White

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477395950, WBR20-W, LEVWBR20W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White