Cat HP J-hook, pre-galvanized, 4" dia

Item #: 0742844

Cat #: CAT64HP

UPC: 782856617631

$ 12.40 EA
Company wide:
2,423 in stock
Documents & Guides
J-Hook, Diameter: 4", Steel

Overview

J-Hook, Diameter: 4", Steel

nVent CADDY cat HP J-hooks are the heart of the nVent CADDY cat HP system. The J-hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high performance data cables and fiber optics. nVent CADDY cat HP J-hooks are available in a wide range of sizes to offer a solution that meets industry standards for cat 6A and easily accommodates cat 7, large diameter fiber optic, inner duct and coax cable.

Also known as: 782856617631, CAT64HP, CDYCAT64HP, J-hook

Features & Benefits

  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Ideal for unknown jobsite applications or attachment methods
  • Improved design allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Industry-leading bend radius designed to protect high-performance data installations
  • Multiple color options aid in the identification and organization of the pathway application
  • Provides superior fill capacity and load rating

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized