M18™ Cordless Multi-Tool (Tool Only)

Item #: 0074033

Cat #: 2626-20

UPC: 045242313655

$ 149.00 EA
Company wide:
89 in stock
Documents & Guides
Multi-Tool, M18, Cordless, OPM: 11,000-18,000, Voltage: 18V, Tool Length: 14", Tool Weight: 4.15 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Multi-Tool, M18, Cordless, OPM: 11,000-18,000, Voltage: 18V, Tool Length: 14", Tool Weight: 4.15 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUM™ intelligence.

Also known as: 045242313655, 2626-20, MIL262620, Flush saw, Oscillating saw

Features & Benefits

  • Tool-free blade change with adapter to fit most brand's blades
  • Constant power technology to maintain speed under load
  • Battery isolation for durability and life
  • All metal gearbox for durability and life

Specifications

Volts DC: 18
Volts DC: 18