15A TR Commercial Grade Single Receptacle, 5-15R, White

Item #: 0739554

Cat #: T5015-W

UPC: 078477381793

$ 6.09 EA
Company wide:
2,050 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap - White

TO BE CHANGED - receptacle, tamper resistant, single, 2-pole 3-wire, n cof white, back and side wired. commercial spec grade, triple-combination-head screws.

Also known as: 078477381793, T5015-W, LEVT5015W, single shot

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R