1
more

15A TR Residential Grade Duplex Receptacle, 5-15R, Black
Item #: 0738772
Cat #: T5320-E
UPC: 078477381908
$ 2.12 EA
Company wide:
2,543
in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – Black
Overview
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – Black
15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Grounding, Black
Also known as: 078477381908, T5320-E, LEVT5320E
Specifications
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Black |
| NEMA Configuration: | 5-15R |