20A TR Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0738236

Cat #: TBR20-I

UPC: 078477391976

$ 7.25 EA
Company wide:
1,090 in stock
Tamper Resistant Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory

Overview

Tamper Resistant Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , Back & Side Wired, Steel Strap - IVORY

Also known as: 078477391976, TBR20-I, LEVTBR20I

Specifications

Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Self-Grounding
Volts AC: 120
Color: Ivory
Type: Self-Grounding
Amps: 20
NEMA Configuration: 5-20R