Fan Control, Slide, 3-Speed, 1-Pole, Light Almond

Item #: 0727363

Cat #: SFSQ-FH-LA

UPC: 027557101578

$ 24.83 EA
Company wide:
6 in stock
Documents & Guides
Fan Control, Slide Type, 3-Speed, 1-Pole, 1.5A, 120V, Color: Light Almond.

Overview

Fan Control, Slide Type, 3-Speed, 1-Pole, 1.5A, 120V, Color: Light Almond.

Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A, clamshell packaging in light almond

Also known as: 027557101578, SFSQ-FH-LA, LUTSFSQFHLA, Fan control

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Type: 3-Speed
Color: Light Almond
Mounting: Surface
Volts AC: 120
Type: 3-Speed