Gnd Rod Clmp, Brnz, Sil Brz, 1/2"–5/8"dia, #10 Sol-#2Strnd, 6mm² Sol-25mm² Strnd

Item #: 0718339

Cat #: CP58

UPC: 782856307037

$ 4.75 EA
Company wide:
42 in stock
Documents & Guides
For use with copper-bonded ground rods. These are standard clamps that need a 1/2" Wrench.

Overview

For use with copper-bonded ground rods. These are standard clamps that need a 1/2" Wrench.

Bronze clamp to make a mechanical connection from copper bonded ground rod to round conductor.

Also known as: 782856307037, CP58, CADCP58, Tear Drop, Acorn

Features & Benefits

  • For use with copper-bonded ground rods
  • Parts that are UL 467 Listed are suitable for direct burial in earth or concrete

Specifications

Material: Silicon Bronze
Diameter: 5/8 in
Color: Bronze
Standards: California Proposition 65
Material: Silicon Bronze
Color: Bronze
Diameter: 5/8 in
Standards: California Proposition 65