Deep Device Box, 3/4", Iron, 2 Gang

Item #: 0718325

Cat #: 2FD-2M

UPC: 783936048598

$ 134.96 EA
Company wide:
16 in stock
Documents & Guides
Deep Device Box, 3/4", Iron, 2FD Type, Two Gang

Overview

Deep Device Box, 3/4", Iron, 2FD Type, Two Gang

Killark's cast device boxes offer robust and reliable solutions for electrical installations requiring superior durability and protection. Manufactured from high-quality cast materials, these boxes provide excellent resistance to impact, corrosion, and harsh environmental conditions. Type FS boxes are designed for flush mounting, ensuring a neat and secure fit, while Type FD boxes feature a deeper design for added wiring space and flexibility. Both types support a variety of device configurations and are ideal for commercial and industrial applications where safety and longevity are paramount.

Also known as: 783936048598, 2FD-2M, KIL2FD2M

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Material: Iron Alloy
Gangs: 2
Material: Iron Alloy