
Switch/Outlet Box, 5-Gang, Depth: 3-9/16", Nail-On, Non-Metallic
Item #: 0717669
Cat #: 5305-NK
UPC: 085339180012
$ 18.43 EA
Company wide:
169
in stock
5-Gang, Nail-On, Switch/Outlet Box with Speed Clamps, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 94.0"
Overview
5-Gang, Nail-On, Switch/Outlet Box with Speed Clamps, Thermoset Fiberglass, Depth: 3-9/16". Cubic Inches: 94.0"
Machine tapped device holes, slot provision for low voltage divider, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339180012, 5305-NK, ALL5305NK, 5 gang nail on, 5 Gang Plastic Box
Specifications
| Mounting: | Clamp, Nail On |
| Width: | 9 5/16 in |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Gangs: | 5 |
| Depth: | 3 9/16 in |
| Cubic Inches: | 94 in³ |
| Mounting: | Clamp, Nail On |
| Height: | 3 3/4 in |
| Gangs: | 5 |
| Cubic Inches: | 94 in³ |
| Width: | 9 5/16 in |
| Material: | Fiberglass |
| Depth: | 3 9/16 in |