
COMPACT PUSHBUTTON MOMENTARY FLUSH BLACK NON-ILLUMINATED BLACK PLASTIC 2NO
Item #: 0709863
Cat #: CP1-10B-20
UPC: 320500240837
$ 29.00 EA
Company wide:
42
in stock
Documents & Guides
COMPACT PUSHBUTTON MOMENTARY FLUSH BLACK NON-ILLUMINATED BLACK PLASTIC 2NO
Overview
COMPACT PUSHBUTTON MOMENTARY FLUSH BLACK NON-ILLUMINATED BLACK PLASTIC 2NO
Compact Pushbutton - Momentary - Flush - Black - Non-illuminated - Black plastic - 2NO
Also known as: 320500240837, CP1-10B-20, ABBCP110B20
Specifications
| Type: | Flush, Non-Illuminated, Momentary |
| Volts AC: | 300 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Color: | Black |
| Type: | Flush, Non-Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Volts AC: | 300 |
| Color: | Black |