
2 to 4/0 AWG Insulation Piercing Connector
Item #: 0708303
Cat #: IPC-4/0-2/0
UPC: 783669532715
$ 63.63 EA
Company wide:
548
in stock
Documents & Guides
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-2, Tap Range 2/0-6, Tin Plated, UL, CSA
Overview
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-2, Tap Range 2/0-6, Tin Plated, UL, CSA
Ilsco insulation piercing connectors provide high degree of breakage resistance, long dependable use and it saves space. Easily penetrates most types of insulation. No need to strip the conductor which saves installation time and they break out easily by hand.
Also known as: 783669532715, IPC-4/0-2/0, ILSIPC4020, Gator bite, Bug bite, shark teeth, shark bite, gorilla grips, gutter tap, hot tap, Vampire bites , sharkbite, Feeder tap, Hot Tap Lug
Features & Benefits
- Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
- Tin plated copper contact teeth easily penetrate approved insulations
- Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
- Horizontal line grid provides a visual guide for proper installation of conductors
Specifications
| Amps: | 150, 195 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 4/0 |
| Amps: | 150, 195 |
| Standards: | California Proposition 65 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 4/0 |