Junction Box, 16 x 14 x 6 Inch, Steel

Item #: 0705410

Cat #: A1614CHFL

UPC: 783510148942

$ 450.40 EA
Company wide:
16 in stock
Junction Box, Continuous Hinge with 1/4-Turn Latch, NEMA 4, 16 x 14 x 6 Inch, Steel

Overview

Junction Box, Continuous Hinge with 1/4-Turn Latch, NEMA 4, 16 x 14 x 6 Inch, Steel

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Also known as: 783510148942, A1614CHFL, HOFA1614CHFL

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Quarter-turn slotted latches
  • Seamless foam-in-place gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 14 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 14 in
Height: 16 in
Depth: 6 in
Material: Steel