Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO

Item #: 0070483

Cat #: C320KGS31

UPC: 782113629285

$ 194.05 EA
Company wide:
6 in stock
Side Mounted Base Auxiliary Contact Block. 1 N.O. Used with NEMA Size 3, IEC Size L-N

Overview

Side Mounted Base Auxiliary Contact Block. 1 N.O. Used with NEMA Size 3, IEC Size L-N

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113629285, C320KGS31, CUTC320KGS31

Specifications

Family / Style: Freedom
Type: NEMA, NO, IEC, 1 N.O., Auxiliary Contact
Mounting: Side
Amps: 10
Volts DC: 600
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts DC: 600
Type: NEMA, NO, IEC, 1 N.O., Auxiliary Contact
Amps: 10
Volts AC: 600