250 XHHW-2 Stranded Aluminum Black 5000'

Item #: 0070234

Cat #: 250XHHWABLAX5000MC

UPC: 739373873675

$ 2.05 FT
Company wide:
64,532 in stock
Documents & Guides
250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

250 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 739373873675, 250XHHWABLAX5000MC, 250XHHWABLAX4000MC

Specifications

Gauge: 250 kcmil
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded