Cable/Conduit to stud attachment, 1" EMT, 2 1/8" box depth

Item #: 0701195

Cat #: CS16

UPC: 782856588238

$ 1.52 EA
Company wide:
3,319 in stock
Documents & Guides
Cable/Conduit to Stud Attachment, 1" EMT, 2 1/8" Box Depth. Standard Package Quantity: 100.

Overview

Cable/Conduit to Stud Attachment, 1" EMT, 2 1/8" Box Depth. Standard Package Quantity: 100.

Accommodates EMT conduit and MC/AC cable Easily locate the fastener on the stud, keeping your conduit in line with box knock out and H-series brackets For wood or metal stud Eliminates offset bending of conduit

Also known as: 782856588238, CS16, CDYCS16, Pipe support, 2 1/8 emt stud strap, Grasshopper, Cheese clip

Features & Benefits

  • Accommodates EMT conduit and MC/AC cable
  • Easily locate the fastener on the stud, keeping your conduit in line with box knock out and C-series brackets
  • For wood or metal stud
  • Eliminates offset bending of conduit
  • Compliant with NEC® Article 358.30(A), which requires conduit support within 36" of an electrical box
  • Compliant with CEC Rule 12-1404, which requires conduit support within 1 m of an electrical box
  • Compliant with CEC Rule 12-618, which requires support of armoured cable within 300 mm (12") of an electrical box

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant