20 Piece Insert Bit Kit

Item #: 0700992

Cat #: 48-32-1700

UPC: 045242128068

$ 9.99 EA
Company wide:
219 in stock
Documents & Guides
20 Piece Insert Bit Kit, Includes: Phillips Bits [(1) P1, (7) P2, (1) P3], Square Bits [(1) S1, (3) S2, (1) S3], Torx Bits [(1) T15, (1) T20, (1) T25], Slotted Bits [(1) SL6-8, (1) SL8-10], (1) Magnetic Drive Guide, (1) Magnetic Storage Case

Overview

20 Piece Insert Bit Kit, Includes: Phillips Bits [(1) P1, (7) P2, (1) P3], Square Bits [(1) S1, (3) S2, (1) S3], Torx Bits [(1) T15, (1) T20, (1) T25], Slotted Bits [(1) SL6-8, (1) SL8-10], (1) Magnetic Drive Guide, (1) Magnetic Storage Case

This 20 piece insert bit set includes insert bits made of high grade S2 tool steel for long life and extreme durability. The unique case provides individual storage for the insert bits as well as storage for the drive guide. A magnet on the under side of the case allows it to be attached to most metal tool boxes, job storage boxes, truck boxes or other metal surfaces for quick and easy access - the set can be stored where it won't get buried by other tools or accessories. Set includes (19) of the most commonly used screw driver bits (Phillips, square drive, Torx® and slotted), magnetic drive guide and magnetic storage case.

Also known as: 045242128068, 48-32-1700, MIL48321700

Features & Benefits

  • Premium quality insert bits made of S2 tool steel
  • Magnetic drive guide provides easy screw placement and prevents bit from slipping off of screw
  • Case provides individual storage and identification for bits, and the drive guide conveniently snaps into the case cover
  • Magnetic case provides quick, easy access

Specifications

Type: Insert Bit, Kit
Material: Steel
Type: Insert Bit, Kit
Material: Steel