30A, 4P, Definite Purpose Contactor

Item #: 0699020

Cat #: DP30C4P-2

UPC: 662019755724

$ 168.65 EA
Company wide:
5 in stock
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 208/240V AC Coil.

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 208/240V AC Coil.

DP30C4P-2 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019755724, DP30C4P-2, ABBDP30C4P2

Specifications

Type: Contactor, Definite Purpose
Amps: 40
Poles: 4
Volts AC: 600
Volts AC Control: 208/240
Type: Contactor, Definite Purpose
Poles: 4
Volts AC Control: 208/240
Amps: 40
Volts AC: 600