PSR, Softstarter, 24.2 FLA

Item #: 0696827

Cat #: PSR25-600-70

UPC: 320500338282

$ 585.10 EA
Company wide:
1 in stock
Documents & Guides
PSR Series Softstart (Compact style). 24.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 24.2 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA25 Series Overload Protection & DB25 Series Mounting Kit.
Also known as: 320500338282, PSR25-600-70, ABBPSR2560070

Specifications

Phase: 3
Type: Soft Starter, Open
Volts AC Control: 120/240
Phase: 3
Volts AC Control: 120/240
Type: Soft Starter, Open