600 XHHW-2 Stranded Aluminum Black 3000'

Item #: 0069671

Cat #: 600XHHWABLA3000MCR

UPC: 739373953209

$ 4.70 FT
Company wide:
27,285 in stock
Documents & Guides
600 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

600 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 739373953209, 600XHHWABLA3000MCR, king

Specifications

Gauge: 600 kcmil
Length: 3000 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Gauge: 600 kcmil
Color: Black
Conductors: 1
Jacket: XLPE
Length: 3000 ft, Cut to Length
Volts AC: 600
Material: Aluminum
Stranding: Stranded