2.24W T3.25 Mini Incandescent Lamp

Item #: 0695803

Cat #: S6920

UPC: 045923069208

$ 2.64 EA
Company wide:
35 in stock
2.24 Watt miniature; T3 1/4; 15000 Average rated hours; Miniature Bayonet Base; 28 Volt

Overview

2.24 Watt miniature; T3 1/4; 15000 Average rated hours; Miniature Bayonet Base; 28 Volt
Also known as: 045923069208, S6920, SATS6920

Specifications

Volts AC: 28
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Wattage: 2.240
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 2.240
Dimmable: No