SER Service Entrance Cable, 1/3, Aluminum, 1000'

Item #: 0069541

Cat #: 13SERGX1000

UPC: 739373885111

$ 3.06 FT
Company wide:
61,061 in stock
Documents & Guides
(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 739373885111, 13SERGX1000, Sub feed

Specifications

Gauge: 1 AWG
Conductors: 3
Length: 1000 ft, Cut to Length
Jacket: PVC
Color: Gray
Volts AC: 600
Material: Aluminum
Gauge: 1 AWG
Length: 1000 ft, Cut to Length
Color: Gray
Material: Aluminum
Conductors: 3
Jacket: PVC
Volts AC: 600