Service Entrance Cap, Conduit Size: 2". Non-Metallic

Item #: 0695003

Cat #: PVC105

UPC: 018997731050

$ 27.98 EA
Company wide:
259 in stock
Documents & Guides
PVC Service Entrance Cap, Conduit Size: 2". Non-Metallic, For Use With Rigid/IMC/EMT/Rigid PVC.

Overview

PVC Service Entrance Cap, Conduit Size: 2". Non-Metallic, For Use With Rigid/IMC/EMT/Rigid PVC.

Whatever your entrance cap needs, Arlington has one that fits the bill. We have two new sizes in our line of PVC Entrance Caps! In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap. It saves money and the hassle of stocking extra inventory because it works on three conduit sizes – 3", 3-1/2" and 4". Priced as a 3", the (supplied) adapter sleeves allow the 4" size to fit a 3" or 3-1/2" conduit.

Also known as: 018997731050, PVC105, ARLPVC105, WEATHERHEAD

Specifications

Material: PVC
Diameter: 2 in
Size: 2
Material: PVC
Size: 2
Diameter: 2 in