4" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069306

Cat #: 4P90

UPC: 980060060506

$ 86.04 EA
Company wide:
1,426 in stock
Documents & Guides
4 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060506, 4P90

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in