4" PVC Female Terminal Adapter.

Item #: 0069294

Cat #: 4PFA

UPC: 980060062500

$ 8.77 EA
Company wide:
1,784 in stock
Documents & Guides
4" PVC Female Terminal Adapter.

Overview

4" PVC Female Terminal Adapter.

Female terminal adapters For adapting nonmetallic conduits to threaded fittings, metallic systems. Female threads on one end, socket end on other.

Also known as: 980060062500, 4PFA, slip and thread

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in