3/4" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069285

Cat #: 34P90

UPC: 980060060421

$ 4.44 EA
Company wide:
13,313 in stock
Documents & Guides
3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

3/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060421, 34P90, long sweep 90, 90 ELL

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC