3" PVC Female Terminal Adapter.

Item #: 0069243

Cat #: 3PFA

UPC: 980060062487

$ 7.15 EA
Company wide:
2,367 in stock
Documents & Guides
3" PVC Female Terminal Adapter.

Overview

3" PVC Female Terminal Adapter.

PVC Female Adapters are used for making slip to female pipe thread connections with PVC pipe. It can be used instead of nipples for making PVC pipe connections


Also known as: 980060062487, 3PFA, 3" FA, 3" female adaptor, 3in FA, slip and thread

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC