Bell End, 2", PVC

Item #: 0069188

Cat #: 2PBE

UPC: 980060061466

$ 12.36 EA
Company wide:
4,951 in stock
Documents & Guides
2" PVC Bell End.

Overview

2" PVC Bell End.

PVC bell ends allow installers to attach pipe directly to pipe and eliminate the need for PVC couplings. This will end up saving you time and money if your pipe stretches long lengths

Also known as: 980060061466, 2PBE, Pulling Bushing, Pulling Bell

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in