Fuse Reducer, 600 VAC, Class J, 60 A Fuse

Item #: 0691266

Cat #: J-16

UPC: 051712714167

$ 61.34 EA
Company wide:
3 in stock
Documents & Guides
600V Class J Fuse Reducer

Overview

600V Class J Fuse Reducer

A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.

Also known as: 051712714167, J-16, BUSJ16

Specifications

Material: Copper
Family / Style: LPJ
Volts AC: 250
Class: J
Diameter: 2 in
Amps Range: 60 - 100
Material: Copper
Volts AC: 250
Diameter: 2 in
Family / Style: LPJ
Class: J
Amps Range: 60 - 100