Transformer, Dry Type, 15KVA, 240 x 480 - 120/240, 1PH, NEMA 2

Item #: 0684662

Cat #: ES5H15S

UPC: 783472000203

$ 1931.19 EA
Company wide:
1 in stock
Documents & Guides
15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose

Overview

15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose

General Purpose 600 Volt Class transformers feature dry type construction and are classified as isolation transformers. These step up or step down transformers are available in single- and three phase indoor and outdoor models from 15 kVA through 500 kVA. There is an energy-efficient workhorse to meet virtually any need.

Also known as: 783472000203, ES5H15S, SOLES5H15S

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 15kVA